Zoro Homepage

Pilot Orifice Nat .018

  • Mfr # 20041

  • Zoro # G002229642


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

For Use With
Cecilware Fryer Lp Orifice For Model Gf10; Frymaster Fryer; Garland Fryer; Henny Penny Fryer 600, Og- 301, 302, 303; Imperial Oven Icv, Icvd (Lp); Montague 3418, 3618
Fits Brand
Cecilware; Frymaster; Garland; Henny Penny; Hobart; Imperial; Montague
Height
0.50 in
Length
0.50 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20041
Zoro #
G002229642
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
0.50 in
Width
0.25 in

Details

Item
Pilot Orifice
For Use With
Cecilware Fryer Lp Orifice For Model Gf10; Frymaster Fryer; Garland Fryer; Henny Penny Fryer 600, Og- 301, 302, 303; Imperial Oven Icv, Icvd (Lp); Montague 3418, 3618
Fits Brand
Cecilware; Frymaster; Garland; Henny Penny; Hobart; Imperial; Montague
Fluid Type
Natural Gas

Description

Nat Pilot Orifice .018" X 1/4"; .372" Dia X .530" Long;***Sometimes Used In Lp Applications***;Cecilware Fryer Lp Orifice For Model Gf10;Frymaster Fryer ;Garland Fryer;Henny Penny Fryer 600, Og- 301,302,303;Imperial Oven Icv, Icvd (Lp);Montague 3418, 3618, Sb34, Sb36;Vulcan Fryer Gpc, Gr;Oven 60L, 60Lc;Wolf Fryer Wtf-35, Wtf-42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.