Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Safety Valve 3/8"

  • Mfr # 720719-00001

  • Zoro # G402299665


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan/Wolf Oven Ch and Chss (From 1980-89) Gh, F, Fs
Features
1/8 in FPT Pilot In/Out; 163, 000 Btu
Fits Brand
Hobart; Vulcan
Height
2.25 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720719-00001
Zoro #
G402299665
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Length
3.25 in
Size
3/8 in
Width
3 in

Details

Item
Pilot Safety Valve
For Use With
Vulcan/Wolf Oven Ch and Chss (From 1980-89) Gh, F, Fs
Features
1/8 in FPT Pilot In/Out; 163, 000 Btu
Fits Brand
Hobart; Vulcan
Type
FPT
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

[Nat/Lp ] [ 3/8" Fpt] [ Safety ] [ 1/8" Fpt Pilot In/Out ] ;[ Width 2-1/2" ] [ 163,000 Btu ][ Brand Baso ] ; [ Mfg# H15Ar-3 ] ;Vulcan/Wolf;Oven Ch & Chss (From 1980-89) Gh, F, Fs.;New Style Has Thermocouple Inlet 90 Degrees To Gas In/Out.;Product Change: Baso Has Changed This Valve. ;They Turned The Thermocouple Hole 90 Deg.;It Now Is On The Right Side When Facing The Gas Inlet.;- Not On The End.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.