Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Solenoid Valve 3/8" 120V

  • Mfr # 00-819297

  • Zoro # G102306922


product price: $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A; Wyott Grill Series: Gg
Fits Brand
Vulcan; Wolf
Inlet Size
3/8 in
Outlet Size
3/8 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-819297
Zoro #
G102306922
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Height
3.25 in
Length
4 in
Width
4 in

Details

Item
Pilot Solenoid Valve
For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A; Wyott Grill Series: Gg
Fits Brand
Vulcan; Wolf
Inlet Type
FPT
Voltage
120 V
Outlet Type
FPT
Type
Dual Gas
Fluid Type
Natural Gas

Description

Dual Gas Solenoid Valve, [ (Qty 3) 3/8" Fpt Gas In/Out ] ;[ Nat ] [ 120V ] [ 3" X 3" X 3" ] [ Brand White Rodgers ];[ Vulcan Hart # 819297 ] ;(Note: For Lp. Use # 54-1076 Valve.);Vulcan Grill Series: 900A, Gdc, Mgg-A.;Wyott Grill Series: Gg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.