Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Tube

  • Mfr # 414658-1

  • Zoro # G502238885


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range V36
Fits Brand
Hobart; Vulcan
Height
3.50 in
Type
Left Hand
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414658-1
Zoro #
G502238885
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Length
14 in
Width
6 in

Details

Item
Pilot Tube
For Use With
Vulcan Range V36
Fits Brand
Hobart; Vulcan
Type
Left Hand

Description

Left Hand ,;13-3/4" Long X 5-3/4";Vulcan Range V36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.