Zoro Homepage

Pilot Tube Assembly 3/16 X 12"

  • Mfr # 00-788541-0000A

  • Zoro # G602254723


product price: $13.95
/ea

Key Features

Features
Nut, Ferrule and Pilot Head
Fits Brand
Vulcan
Type
Corrugated
Height
3/16 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-788541-0000A
Zoro #
G602254723
UPC #
-
Country of Origin
United States

Dimensions

Height
3/16 in
Length
12 in
Width
3/16 in

Details

Item
Flexible Pilot Tube Assembly
Features
Nut, Ferrule and Pilot Head
Fits Brand
Vulcan
Type
Corrugated
Material
Stainless Steel

Description

Flexible Pilot Tube Assembly;Corrugated Stainless Steel;3/16" X 12";With Nut, Ferrule And Pilot Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.