Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Valve 1/8 Mpt X 1/4 Cc

  • Mfr # 00-844516-00014

  • Zoro # G002306190


product price: $15.40
/ea
Sold in multiples of 2 for $30.80

Key Features

Fits Brand
Vulcan
Outlet Size
1/4 in
Width
1 in
Inlet Type
MPT
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-844516-00014
Zoro #
G002306190
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/4 in
Width
1 in
Height
1.50 in
Length
0.50 in
Inlet Size
1/8 in

Details

Item
Pilot Adjustment Valve
Fits Brand
Vulcan
Inlet Type
MPT
Outlet Type
CCT
Type
Straight

Description

Pilot Adjustment Valve;[ 1/8" Mpt X 1/4" Cct ] [Width 1-3/16" ], Straight,;Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.