Zoro Homepage

Pilot Valve 1/8 Mpt X 1/4 Cc

  • Mfr # 409557-00003

  • Zoro # G302302588


product price: $49.99
/ea

Key Features

Fits Brand
Hobart
Outlet Type
CCT
Height
0.50 in
Length
1.50 in
Type
Dual Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409557-00003
Zoro #
G302302588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.50 in
Length
1.50 in
Outlet Size
1/4 in
Width
1.50 in
Inlet Size
1/8 in

Details

Item
Adjustment Valve
Fits Brand
Hobart
Outlet Type
CCT
Type
Dual Pilot
Inlet Type
MPT

Description

Dual Pilot Adjustment Valve, [ 1/8" Mpt X 1/4" Cct ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.