Zoro Homepage

Pilot Valve 1/8 Mpt X 3/16 Cc

  • Mfr # 19193

  • Zoro # G902308805


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

For Use With
Royal Range
Fits Brand
Hobart; Royal
Outlet Type
CCT
Type
90°
Outlet Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19193
Zoro #
G902308805
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
3/16 in
Length
1.50 in
Width
0.75 in
Inlet Size
1/8 in
Height
3/8 in

Details

Item
Pilot Adjustment Valve
For Use With
Royal Range
Fits Brand
Hobart; Royal
Outlet Type
CCT
Type
90°
Inlet Type
MPT
Standards
CSA Approved

Description

Pilot Adjustment Valve;[ 1/8" Mpt X 3/16" Cct ] Angle - 90 Deg, Adjustable;Csa Approved In Canada And U.S.;Royal Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.