Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Valve 1/8 Mpt X 3/16 Cc

  • Mfr # 6614

  • Zoro # G102311421


product price: $22.39
/ea

Key Features

For Use With
American Range, Royal Range; Bakers Pride Broiler Series: 50, Ch, Xx, Sgbr; Imperial Broiler Series: Eba, Gd, Icb, Irb, Grill Series: Imga, Range Series: Icra, Ispa, Roaster Series: Ipr, Ipra; Rankin-Deluxe Broiler Series: Drb; Southbend Oven Series 400; US Range Broiler Bbq-48, C-Hds-A(24, 36, 48), Gxc(24, 36, 48), Gxr(30, 36, 48, 60) Series: Performer, Rg-Hds-A; Wolf Broiler Cmss, Fcb, Scb. Range Ch, Chss
Features
Twin 3/16 in CCT
Fits Brand
American; Bakers; Hobart; Imperial; Rankin-Deluxe; Southbend; US Range; Wolf
Height
1.50 in
Length
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6614
Zoro #
G102311421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.50 in
Length
1.20 in
Outlet Size
3/16 in
Width
0.70 in
Inlet Size
1/8 in

Details

Item
Pilot Valve
For Use With
American Range, Royal Range; Bakers Pride Broiler Series: 50, Ch, Xx, Sgbr; Imperial Broiler Series: Eba, Gd, Icb, Irb, Grill Series: Imga, Range Series: Icra, Ispa, Roaster Series: Ipr, Ipra; Rankin-Deluxe Broiler Series: Drb; Southbend Oven Series 400; US Range Broiler Bbq-48, C-Hds-A(24, 36, 48), Gxc(24, 36, 48), Gxr(30, 36, 48, 60) Series: Performer, Rg-Hds-A; Wolf Broiler Cmss, Fcb, Scb. Range Ch, Chss
Features
Twin 3/16 in CCT
Fits Brand
American; Bakers; Hobart; Imperial; Rankin-Deluxe; Southbend; US Range; Wolf
Inlet Type
MPT
Outlet Type
CCT

Description

Dual Pilot Adjustment Valve;[ 1/8" Mpt X 3/16" Cct ] [Width 1.25"], ; [ Comes With Twin 3/16" Cct ];American Range, Royal Range;Bakers Pride Broiler Series: 50, Ch, Xx, Sgbr;Imperial Broiler Series: Eba, Gd, Icb, Irb.;Grill Series: Imga.;Range Series: Icra, Ispa.;Roaster Series: Ipr, Ipra.;Rankin-Deluxe Broiler Series: Drb.;Southbend Oven Series 400;Us Range Broiler Bbq-48, C-Hds-A(24,36,48).;Gxc(24,36,48), Gxr(30,36,48,60) Series:Performer, Rg-Hds-A.;Wolf Broiler Cmss, Fcb, Scb.;Range Ch, Chss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.