Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin 5/16 X 1-23/64

  • Mfr # 65062-1

  • Zoro # G802240557


product price: $9.89
/ea

Key Features

For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Length
1.36 in
Material
Steel
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65062-1
Zoro #
G802240557
UPC #
-
Country of Origin
United States

Dimensions

Length
1.36 in
Width
0.25 in
Height
1.36 in

Details

Item
Hub Assembly Agitator Shaft Pin
For Use With
Hobart Mixer A120, A200
Fits Brand
Hobart
Material
Steel
Type
Round

Description

Hub Assembly Agitator Shaft Pin,;5/16" Dia X 1-23/64" Long, Steel , Round;For Agitator Shaft # 26-2840;Hobart Mixer A120, A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.