Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin-Beater Shaft

  • Mfr # 00-111156

  • Zoro # G4807472


product price: $35.19
/ea

Key Features

For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, H600T, L800, L800C, P660
Fits Brand
Hobart
Height
5/8 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-111156
Zoro #
G4807472
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Width
2 3/4 in
Overall Depth
3 1/2 in

Details

Item
Cage Bumper
For Use With
H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, H600T, L800, L800C, P660
Fits Brand
Hobart
Compatible with Manufacturer Model Number
H600, H600C, H600T, L800, L800C, P660
Compatible Manufacturer Model Number
H600, H600C, H600T, L800, L800C, P660
Compatible Manufacturer Part Number
H600, H600C, H600T, L800, L800C, P660
Compatible with Mfr. Model No.
H600, H600C, H600T, L800, L800C, P660
For Use with Mfr Model Number
H600, H600C, H600T, L800, L800C, P660
Compatible with Manufacturer Model No.
H600, H600C, H600T, L800, L800C, P660
Compatible Pump Manufacturer Part Number
H600, H600C, H600T, L800, L800C, P660
Compatible Mfr. Model Number
H600, H600C, H600T, L800, L800C, P660

Description

Pin-Beater Shaft, Product Type Pin-Beater Shaft, Overall Depth 3 1/2 in, Overall Height 5/8 in, Overall Width 2 3/4 in, For Use With H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer Timedepoxy Enamel, Mixer for Canada, Compatible with Manufacturer Model Number H600, H600C, H600T, L800, L800C, P660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.