Zoro Homepage

Pin, Locking Lever

  • Mfr # 291932

  • Zoro # G502280143


product price: $20.99
/ea

Key Features

Fits Brand
Hobart
Width
0.50 in
Height
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291932
Zoro #
G502280143
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Height
1 in
Length
1 in

Details

Item
Locking Lever Pin
Fits Brand
Hobart

Description

Replacement Pin For Hobart.~; See Cross Reference(S).~

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.