Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PK-MTL 12 qt. B Beater

  • Mfr # 00-874828

  • Zoro # G4811952


product price: $547.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C
Fits Brand
Hobart
Height
4 1/2 in
Capacity
12 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874828
Zoro #
G4811952
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Overall Depth
13 1/2 in
Overall Width
10 7/8 in

Details

Item
PK-MTL 12 qt. B Beater
For Use With
Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C
Fits Brand
Hobart
Capacity
12 qt
Compatible with Manufacturer Model Number
HL120, HL200, HL200C
Compatible Manufacturer Model Number
HL120, HL200, HL200C
Compatible Manufacturer Part Number
HL120, HL200, HL200C
Compatible with Mfr. Model No.
HL120, HL200, HL200C
For Use with Mfr Model Number
HL120, HL200, HL200C
Compatible with Manufacturer Model No.
HL120, HL200, HL200C
Compatible Pump Manufacturer Part Number
HL120, HL200, HL200C
Compatible Mfr. Model Number
HL120, HL200, HL200C

Description

PK-MTL 12 qt. B Beater, Product Type Beater, Overall Depth 13 1/2 in, Overall Height 4 1/2 in, Overall Width 10 7/8 in, For Use With Mixer 12 qt, Mixer 20 qt, Capacity 12 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.