Zoro Homepage

PK-MTL 60 qt., AL-ED Dough Arm

  • Mfr # 00-874285

  • Zoro # G4852990


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
21 1/2 in
Overall Width
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874285
Zoro #
G4852990
UPC #
-
Country of Origin
China

Dimensions

Height
21 1/2 in
Overall Width
16 3/8 in
Overall Depth
13 in

Details

Item
PK-MTL 60 qt., AL-ED Dough Arm
For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Capacity
60 qt
Compatible with Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
HL600, HL600C, HL661, HL662

Description

PK-MTL 60 qt., AL-ED Dough Arm, Product Type ED Dough Arm, Overall Depth 13 in, Overall Height 21 1/2 in, Overall Width 16 3/8 in, For Use With Mixer, Mixer Correctional, Pizza Mixer PTD, Capacity 60 qt, Compatible with Manufacturer Model Number HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.