Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PK-MTL 60 qt., Wire Whip

  • Mfr # 00-874271

  • Zoro # G4847007


product price: $2,141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
13 in
Capacity
60 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-874271
Zoro #
G4847007
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Overall Width
11 in
Overall Depth
16 1/2 in

Details

Item
PK-MTL 60 qt., Wire Whip
For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Capacity
60 qt
Compatible with Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
HL600, HL600C, HL661, HL662

Description

PK-MTL 60 qt., Wire Whip, Product Type Wire Whip, Overall Depth 16 1/2 in, Overall Height 13 in, Overall Width 11 in, For Use With Mixer, Mixer Correctional, Pizza Mixer PTD, Capacity 60 qt, Compatible with Manufacturer Model Number HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.