Zoro Homepage

Plate, Grater

  • Mfr # VS12GD

  • Zoro # G402227361


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
9.25 in
Width
9.25 in
Fits Brand
Intedge
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS12GD
Zoro #
G402227361
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9.25 in
Width
9.25 in
Height
0.25 in

Details

Item
Grater Plate
Fits Brand
Intedge

Description

Grater Plate;Inside Diameter: 7/16" (8) Holes Around Edge, 10 Mm ;Material(S): Stainless Steel;Outside Diameter: 9-1/4", 235 Mm;Weight: 0.53 Lb;Models Used In:;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp A-120, A-120T, A-200, A-200T, A-600T, D-300, ;D-300-Dt, D-330, D-340, H-600, H-600T, L-800, L20, M-802, ;P-660, Pd35, Pd70, 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, ;Vs9;Intedge Gs99, Vs99S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.