Zoro Homepage

Plate Knife Removal Clamp

  • Mfr # 00-914422

  • Zoro # G5500411


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Height
1 1/8 in
Overall Depth
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-914422
Zoro #
G5500411
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Overall Depth
4 7/8 in
Overall Width
4 1/4 in

Details

Item
Reed Switch Bracket
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Compatible with Manufacturer Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Part Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Mfr. Model No.
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
For Use with Mfr Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Manufacturer Model No.
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Pump Manufacturer Part Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Mfr. Model Number
3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Description

Plate Knife Removal Clamp, Product Type Knife Removal Clamp Plate, Overall Depth 4 7/8 in, Overall Height 1 1/8 in, Overall Width 4 1/4 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife, Compatible with Manufacturer Model Number 3613, 3613N, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.