Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Mnt Castr W/Brk 5 W 3-1/2 X 3-1/2

  • Mfr # 410118-21

  • Zoro # G102244569


product price: $31.95
/ea

Key Features

Features
3/8 in Axle; Flat Tread; 2-5/8 in X 2-5/8 in Hole Centers; 6-5/32 in Load Height
Fits Brand
Hobart
Material
Polyurethane
Width
5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410118-21
Zoro #
G102244569
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
6 in
Height
6 in
Hub Width
1-5/8 in
Plate Size
3-1/2 in X 3-1/2 in

Details

Item
Swivel Plate Caster
Features
3/8 in Axle; Flat Tread; 2-5/8 in X 2-5/8 in Hole Centers; 6-5/32 in Load Height
Fits Brand
Hobart
Material
Polyurethane
Color
Gray
Type
Plate Mount
Load Capacity (Lb.)
300 lb
Bearing Type
Ball
Caster Brake Included
Yes

Description

Swivel Plate Caster;Grey Polyurethane Wheel;[5" Dia] X [1-1/4 Wide] Plate Mount Caster W/Brake;(3/8 Axle),(3/8 Bore),(1-5/8 Hub Width);Treade Type-Flat, Ball Bearing, 300 Lbs;(Plate Size 3-1/2 X 3-1/2 And 2-5/8 X 2-5/8 Hole Centers);(Load Height 6 5/32") (Wheel Only #28-1313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.