Plate No.22 Stainless Steel, 1/8"
Mfr # 00-938782
Zoro # G4806921
product price: $291.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chopper
For Use With Mfr. Model Number
4822
Fits Brand
Hobart
Height
3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-938782
Zoro #
G4806921
UPC #
-
Country of Origin
Germany
Dimensions
Height
3/4 in
Overall Depth
4 1/8 in
Overall Width
3 7/8 in
Details
Item
Plate No.22 Stainless Steel, 1/8"
For Use With
Chopper
For Use With Mfr. Model Number
4822
Fits Brand
Hobart
Material
Stainless Steel
Compatible with Manufacturer Model Number
4822
Compatible Manufacturer Model Number
4822
Compatible Manufacturer Part Number
4822
Compatible with Mfr. Model No.
4822
For Use with Mfr Model Number
4822
Compatible with Manufacturer Model No.
4822
Compatible Pump Manufacturer Part Number
4822
Compatible Mfr. Model Number
4822
Description
Plate No.22 Stainless Steel, 1/8 In., Product Type Plate, Material Stainless Steel, Overall Depth 4 1/8 in, Overall Height 3/4 in, Overall Width 3 7/8 in, For Use With Chopper, Compatible with Manufacturer Model Number 4822
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.