
Plate, Shredder (3/16")
Mfr # 00-VS12SD316
Zoro # G002229918
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Overall Length
9.25 in
Width
9.25 in
Height
1 in
Size
3/16 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-VS12SD316
Zoro #
G002229918
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
9.25 in
Width
9.25 in
Height
1 in
Size
3/16 in
Details
Item
Shredder Plate
Fits Brand
Hobart
Description
Shredder Plate 3/16";Size: 3/16" Holes, 5 Mm Holes;Weight: 0.55 Lb;Models Used In:;Alfa International Ml-16225-Z, Vs-12Dh;Hobart Corp 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, ;Vs9;Univex Smrf20, Smr20, Srmf20, Srm20;Intedge Gs99, Vs99S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.