Zoro Homepage

PLATE, SHREDDER (5/16") for Hobart - Part# VS12SD516

  • Mfr # VS12SD516

  • Zoro # G403552370


product price: $82.29
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Corp 12; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, Vs9; Univex Smrf20, Smr20, Srmf20, Srm20; Intedge Gs99, Vs99S
Fits Brand
Hobart; Univex
Size
5/16 In
Length
9.25 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS12SD516
Zoro #
G403552370
UPC #
-
Country of Origin
Germany

Dimensions

Size
5/16 In
Length
9.25 in
Width
9.25 in
Height
0.25 in

Details

Item
Shredder Plate
For Use With
Hobart Corp 12; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660, Vs9; Univex Smrf20, Smr20, Srmf20, Srm20; Intedge Gs99, Vs99S
Fits Brand
Hobart; Univex

Description

SHREDDER PLATE 5/16";SIZE: 5/16" HOLES, 8 MM HOLES;WEIGHT: 0.55 LB;MODELS USED IN:;HOBART CORP 12;HOBART MIXER/PREP A-200, A-200T, A-600T, H-600, H-600T, P-660, ;VS9;UNIVEX SMRF20, SMR20, SRMF20, SRM20;INTEDGE GS99, VS99S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.