
Plate, Temp Dial , 200-550F
Mfr # 00-498037-0000A
Zoro # G002237500
product price: $39.39
/eaKey Features
Features
9/16 in Center Hole
Fits Brand
Vulcan
Height
0.25 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-498037-0000A
Zoro #
G002237500
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Length
3.25 in
Width
0.25 in
Details
Item
Temperature Dial Plate
Features
9/16 in Center Hole
Fits Brand
Vulcan
Material
Aluminum
Color
Black
Adjustments
Off, 200° to 550° F
Description
Color: Black ;Material: Aluminum ;Inner Diameter: 9/16" Center Hole | 14 Mm Center Hole ;Outer Diameter: 3 1/4" | 83 Mm ;Temperature Range: 200-550 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.