Zoro Homepage

Plug

  • Mfr # 00-064871

  • Zoro # G5519880


product price: $29.89
/ea

Key Features

For Use With
20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Fits Brand
Hobart
Height
5/8 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-064871
Zoro #
G5519880
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Width
4 in
Overall Depth
2 3/8 in

Details

Item
Top Cover
For Use With
20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible Manufacturer Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible Manufacturer Part Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible with Mfr. Model No.
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
For Use with Mfr Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible with Manufacturer Model No.
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible Pump Manufacturer Part Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200
Compatible Mfr. Model Number
A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200

Description

Plug, Product Type Plug, Overall Depth 2 3/8 in, Overall Height 5/8 in, Overall Width 4 in, For Use With 20 qt Mixer, A120 12 qt Mixer, Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number A120, A200, A200C, A200M, AS200, D300, D300C, D330, D340, HL120, HL200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.