Zoro Homepage

Plug, Attachment

  • Mfr # 00-917221

  • Zoro # G4762471


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Mixer, 40 qt Mixer, Buffalo Chopper Food Processor, Food Cutter 18 in, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
1 7/8 in
Overall Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-917221
Zoro #
G4762471
UPC #
-
Country of Origin
United States

Dimensions

Height
1 7/8 in
Overall Width
5 1/8 in
Overall Depth
3 3/4 in

Details

Item
Gear
For Use With
30 qt Mixer, 40 qt Mixer, Buffalo Chopper Food Processor, Food Cutter 18 in, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD
For Use With Mfr. Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Compatible with Manufacturer Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662

Description

Plug,Attachment, Product Type Attachment Plug, Overall Depth 3 3/4 in, Overall Height 1 7/8 in, Overall Width 5 1/8 in, For Use With 30 qt Mixer, 40 qt Mixer, Buffalo Chopper Food Processor, Food Cutter 18 in, Mixer, Mixer Correctional, Mixer 12 qt, Mixer 20 qt, Pizza Mixer PTD, Compatible with Manufacturer Model Number 8186, 84186, HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C, HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.