Zoro Homepage

Plunger

  • Mfr # 00-439118

  • Zoro # G4880963


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Food Processor
For Use With Mfr. Model Number
FP150C, FP300, FP350, FP350C
Fits Brand
Hobart
Height
2 3/4 in
Overall Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-439118
Zoro #
G4880963
UPC #
-
Country of Origin
Sweden

Dimensions

Height
2 3/4 in
Overall Depth
5 3/4 in
Overall Width
11 3/4 in

Details

Item
Plunger
For Use With
Food Processor
For Use With Mfr. Model Number
FP150C, FP300, FP350, FP350C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
FP150C, FP300, FP350, FP350C
Compatible Manufacturer Model Number
FP150C, FP300, FP350, FP350C
Compatible Manufacturer Part Number
FP150C, FP300, FP350, FP350C
Compatible with Mfr. Model No.
FP150C, FP300, FP350, FP350C
For Use with Mfr Model Number
FP150C, FP300, FP350, FP350C
Compatible with Manufacturer Model No.
FP150C, FP300, FP350, FP350C
Compatible Pump Manufacturer Part Number
FP150C, FP300, FP350, FP350C
Compatible Mfr. Model Number
FP150C, FP300, FP350, FP350C

Description

Plunger, Product Type Plunger, Overall Depth 5 3/4 in, Overall Height 2 3/4 in, Overall Width 11 3/4 in, For Use With Food Processor, Compatible with Manufacturer Model Number FP150C, FP300, FP350, FP350C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.