Zoro Homepage

Potentiometer

  • Mfr # 857389-1

  • Zoro # G302290533


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Ve(30, 40), Vg(30, 40)
Fits Brand
Hobart; Vulcan
Includes
Wire Leads
Width
3.50 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857389-1
Zoro #
G302290533
UPC #
-
Country of Origin
United States

Dimensions

Width
3.50 in
Length
5 in
Height
1 in

Details

Item
Potentiometer
For Use With
Vulcan Ve(30, 40), Vg(30, 40)
Fits Brand
Hobart; Vulcan
Includes
Wire Leads

Description

W/ Wire Leads;Vulcan Ve(30, 40), Vg(30, 40)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.