Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POTENTIOMETER for Hobart

  • Mfr # 855254

  • Zoro # G905832246


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
2 in
Length
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855254
Zoro #
G905832246
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
3 in
Width
3 in

Details

Item
Potentiometer
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.