
Pressure Gauge 2-1/2, 0-100Psi
Mfr # 00-277915
Zoro # G902304975
product price: $22.89
/eaKey Features
For Use With
Champion Dishwasher; Cleveland Steamer Convection Steamer: 9-Pcdm-L, 9-Pcem-48-L, 9-Pcgm-250-L, 9-Pcgm-300-L, 9-Pcsm-L; Hobart Dishwasher Am, C; Jackson Dishwasher 10Ab, 10Aprb, 44Ce, 44Rpw, 100B, 100Prb, 150B, 150Prb; Vulcan Dishwasher 3D, A, Cd, Cu16, R1;, Toastmaster Dishwasher Tkm-27.
Features
1/4 in MPT Bottom Mount
Fits Brand
Champion; Cleveland; Hobart; Jackson; Toastmaster; Vulcan
Height
1.30 in
Type
Dual Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-277915
Zoro #
G902304975
UPC #
-
Country of Origin
United States
Dimensions
Height
1.30 in
Diameter
2-1/2 in
Length
3.50 in
Width
3 in
Details
Item
Pressure Gauge
For Use With
Champion Dishwasher; Cleveland Steamer Convection Steamer: 9-Pcdm-L, 9-Pcem-48-L, 9-Pcgm-250-L, 9-Pcgm-300-L, 9-Pcsm-L; Hobart Dishwasher Am, C; Jackson Dishwasher 10Ab, 10Aprb, 44Ce, 44Rpw, 100B, 100Prb, 150B, 150Prb; Vulcan Dishwasher 3D, A, Cd, Cu16, R1;, Toastmaster Dishwasher Tkm-27.
Features
1/4 in MPT Bottom Mount
Fits Brand
Champion; Cleveland; Hobart; Jackson; Toastmaster; Vulcan
Type
Dual Scale
Measuring Range
0 to 100 psi; 0 to 700 kPa
Description
Dual Scale Pressure Gauge;Size 2-1/2" Dia [Range 0-100 Psi / 0-700 Kpa ], ;Mount 1/4" Mpt Bottom ;Champion Dishwasher;Cleveland Steamer Convection Steamer:9-Pcdm-L,9-Pcem-48-L,;9-Pcgm-250-L, 9-Pcgm-300-L, 9-Pcsm-L.;Hobart Dishwasher Am, C.;Jackson Diswasher 10Ab, 10Aprb, 44Ce, 44Rpw, 100B, 100Prb,;150B, 150Prb;Vulcan Dishwasher 3D, A, Cd, Cu16, R16.;Toastmaster Dishwasher Tkm-27.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.