Zoro Homepage

Pressure Gauge 2, 30Psi

  • Mfr # 833152

  • Zoro # G102308483


product price: $49.89
/ea

Key Features

For Use With
Broaster Fryer All Except 1800; Market Forge Steamer 3100, St-Ag: Style B, D, E, F, St-As: Style D, E, F, G, H, St-E: Style B, C, U, Ut, Jet: Style B, Steam Gen; Vulcan Kettle All, Steamer Most Steamers
Features
Rear Clamp with 1/8 in MPT
Fits Brand
Broaster; Hobart; Market Forge; Vulcan
Height
2.25 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833152
Zoro #
G102308483
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Length
2.25 in
Width
2.50 in
Diameter
2 in

Details

Item
Pressure Gauge
For Use With
Broaster Fryer All Except 1800; Market Forge Steamer 3100, St-Ag: Style B, D, E, F, St-As: Style D, E, F, G, H, St-E: Style B, C, U, Ut, Jet: Style B, Steam Gen; Vulcan Kettle All, Steamer Most Steamers
Features
Rear Clamp with 1/8 in MPT
Fits Brand
Broaster; Hobart; Market Forge; Vulcan
Measuring Range
0 to 30 psi

Description

Pressure Gauge;2" Dia , 0 To 30 Psi, Rear Clamp W/-1/8" Mpt ;Broaster Fryer All Except 1800.;Market Forge;Steamer 3100~; Some Steam It Models~;;St-Ag: Style B, D, E, F~;;St-As: Style D, E, F, G, H~;;St-E: Style B, C, U, Ut~;;Jet: Style B & Steam Gen.;Vulcan Kettle All.;Steamer Most Steamers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.