
Pressure Reducing Valve 3/4"
Mfr # 98223
Zoro # G302308139
product price: $2,575.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Fits Brand
Hobart
Height
5 in
Inlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98223
Zoro #
G302308139
UPC #
-
Country of Origin
China
Dimensions
Height
5 in
Inlet Size
3/4 in
Length
3 in
Width
7 in
Outlet Size
3/4 in
Details
Item
Pressure Reducing Valve
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Fits Brand
Hobart
Inlet Type
FPT
Material
Bronze
Temp. Range
33° to 160° F
Outlet Type
FPT
Type
Union
Max. Pressure
300 psi
Fluid Type
Hot Water
Description
[ Water Pressure Reducing Valve ] [ Size 3/4" Fpt] ;3/4" Fpt Bronze Union X 3/4" Fpt, [ 300 Psi ] ;[ 10-35 Psi Delivery ][ 33-160 Degree F ] ;[ Width 6-3/16" ] Bronze W/Stainless Steel Strainer.;For Hot Water With Bypass;[ Brand Watts ] [ Mfg# 3/4-U5Blp-Std ] ; Mfg# Was 3/4-U5Blp-Z3 07/24/06;Vulcan Dishwasher Series 3D, Cd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.