Zoro Homepage

Pressure Reducing Valve 3/4"

  • Mfr # 998223

  • Zoro # G502307857


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Fits Brand
Hobart
Max. Pressure
300 psi
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998223
Zoro #
G502307857
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Outlet Size
3/4 in
Height
5 in
Inlet Size
3/4 in
Width
7 in

Details

Item
Pressure Reducing Valve
For Use With
Hot Water With Bypass
Features
Stainless Steel Strainer
Fits Brand
Hobart
Max. Pressure
300 psi
Temp. Range
33° to 160° F
Type
Union
Inlet Type
FPT
Material
Bronze
Outlet Type
FPT
Fluid Type
Hot Water

Description

[ Water Pressure Reducing Valve ] [ Size 3/4" Fpt] ;3/4" Fpt Bronze Union X 3/4" Fpt, [ 300 Psi ] ;[ 10-35 Psi Delivery ][ 33-160 Degree F ] ;[ Width 6-3/16" ] Bronze W/Stainless Steel Strainer.;For Hot Water With Bypass;[ Brand Watts ] [ Mfg# 3/4-U5Blp-Std ] ; Mfg# Was 3/4-U5Blp-Z3 07/24/06;Vulcan Dishwasher Series 3D, Cd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.