Zoro Homepage

Pressure Regulator 1-1/4" Nat

  • Mfr # 00-719741

  • Zoro # G002300389


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Features
3 in to 6 in wc
Fits Brand
Vulcan
Width
7.50 in
Inlet Type
FPT
Length
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719741
Zoro #
G002300389
UPC #
-
Country of Origin
United States

Dimensions

Width
7.50 in
Length
5.50 in
Inlet Size
1-1/4 in
Height
7.50 in
Outlet Size
1-1/4 in

Details

Item
Press Regulator
Features
3 in to 6 in wc
Fits Brand
Vulcan
Inlet Type
FPT
Max. Pressure
1 psi
Outlet Type
FPT
Fluid Type
Natural Gas

Description

Nat Gas, 1 1/4" Fpt Gas In/Out, 1 Psi, 3"-6" Wc,;Maxitrol # Rv61-1010-0005;With Vent Limiter #12A04, # 26-3305;Mainly Used In Indoor Applications To Limit The Amount Of;Escaped Gas In The Event Of A Diaphram Failue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.