
Pressure Regulator 3/4" Lp
Mfr # 00-408279-00003
Zoro # G302295668
product price: $25.15
/eaKey Features
For Use With
Features
5.5 in to 12 in wc; 250, 000 Btu
Fits Brand
American; Bakers; Blodgett; Garland; Hobart; Imperial; Keating; Southbend; Vulcan
Inlet Size
3/4 in
Outlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-408279-00003
Zoro #
G302295668
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3/4 in
Height
3.50 in
Width
3 in
Length
3.50 in
Outlet Size
3/4 in
Details
Item
Press Regulator
For Use With
Features
5.5 in to 12 in wc; 250, 000 Btu
Fits Brand
American; Bakers; Blodgett; Garland; Hobart; Imperial; Keating; Southbend; Vulcan
Outlet Type
FPT
Max. Pressure
1/2 psi
Inlet Type
FPT
Fluid Type
Liquefied Petroleum Gas
Description
Lp Gas, 3/4" Fpt Gas In/Out, 5.5" - 12" Wc;1/2"Psi, 250,000 Btu, Maxitrol Rv48L-66-0033 Preset At;Factory To 8.0;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend;Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.;Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.