Zoro Homepage

Pressure Regulator 3/4" Lp

  • Mfr # 408279-00006

  • Zoro # G402300071


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
5 to 12 in wc
Fits Brand
Hobart
Outlet Type
FPT
Inlet Type
FPT
Height
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408279-00006
Zoro #
G402300071
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
3.50 in
Outlet Size
3/4 in
Width
4.50 in
Inlet Size
3/4 in

Details

Item
Press Regulator
Features
5 to 12 in wc
Fits Brand
Hobart
Outlet Type
FPT
Inlet Type
FPT
Max. Pressure
1/2 psi
Fluid Type
Liquefied Petroleum Gas

Description

Lp Gas, 3/4" Fpt Gas In/Out, 1 Psi Max, 1/2 Psi Certified,;5-12" Wc,;Maxitrol # R500-66-0024 Tested To 1Psi;With Vent Limiter #12A06, # 26-2265;Mainly Used In Indoor Applications To Limit The Amount Of;Escaped Gas In The Event Of A Diaphram Failue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.