Zoro Homepage

Pressure Regulator 3/4" Lp

  • Mfr # 408279-00010

  • Zoro # G502295192


product price: $26.45
/ea

Key Features

For Use With
Features
5.5 in to 12 in wc; 250, 000 Btu
Fits Brand
American; Bakers; Blodgett; Garland; Hobart; Imperial; Keating; Southbend; Vulcan
Height
3.50 in
Max. Pressure
1/2 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408279-00010
Zoro #
G502295192
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Outlet Size
3/4 in
Length
3.50 in
Width
3 in
Inlet Size
3/4 in

Details

Item
Press Regulator
For Use With
Features
5.5 in to 12 in wc; 250, 000 Btu
Fits Brand
American; Bakers; Blodgett; Garland; Hobart; Imperial; Keating; Southbend; Vulcan
Max. Pressure
1/2 psi
Inlet Type
FPT
Outlet Type
FPT
Fluid Type
Liquefied Petroleum Gas

Description

Lp Gas, 3/4" Fpt Gas In/Out, 5.5" - 12" Wc;1/2"Psi, 250,000 Btu, Maxitrol Rv48L-66-0033 Preset At;Factory To 8.0;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend;Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.;Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.