Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator

  • Mfr # 417145-00001

  • Zoro # G602285727


product price: $41.49
/ea

Key Features

For Use With
Robertshaw 700 Series Valves
Fits Brand
Hobart
Height
1.25 in
Width
1.50 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417145-00001
Zoro #
G602285727
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Width
1.50 in
Length
2.75 in

Details

Item
Pressure Regulator
For Use With
Robertshaw 700 Series Valves
Fits Brand
Hobart
Fluid Type
Liquefied Petroleum Gas

Description

Lp Gas , 11" Wc, Adj 8" To 12" Wc,;For Nat To Lp Conversion On Robertshaw 700 Series Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.