Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Probe

  • Mfr # 414141-5

  • Zoro # G402266087


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Et4, Ert-10
Features
1/4 in X 4 in Probe; 40 in Leads
Fits Brand
Hobart
Height
3.50 in
Width
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414141-5
Zoro #
G402266087
UPC #
-
Country of Origin
United States

Dimensions

Height
3.50 in
Width
0.20 in
Size
1/4 in
Length
7.50 in

Details

Item
Temperature Probe
For Use With
Vulcan Et4, Ert-10
Features
1/4 in X 4 in Probe; 40 in Leads
Fits Brand
Hobart
Type
Push-On

Description

Temp , 1/4" X 4" , 40" Leads With 1/4" F Push-Ons;Vulcan Et4, Ert-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.