Zoro Homepage

Probe

  • Mfr # 881981

  • Zoro # G102266202


product price: $313.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse, Mixer Series: Mket.
Features
1-1/2 in Under Nut Thread
Fits Brand
Cleveland; Hobart
Type
MPT
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881981
Zoro #
G102266202
UPC #
-
Country of Origin
United States

Dimensions

Width
3.25 in
Length
7/8 in
Height
7/8 in
Size
3/8 in

Details

Item
Probe
For Use With
Cleveland Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse, Mixer Series: Mket.
Features
1-1/2 in Under Nut Thread
Fits Brand
Cleveland; Hobart
Type
MPT
Fluid Type
Water

Description

(Water Level, 3/8" Mpt, 1-1/2" Under Nut Thread;3 3/8" Total Length;Cleveland;Kettle Series: Kel, Kep, Ket, Kgl, Kgm, Kgt, Sse.;Mixer Series: Mket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.