Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull, Door (10-5/8" Ctrs)

  • Mfr # 851800-132

  • Zoro # G902214458


product price: $50.85
/ea

Key Features

Features
10 5/8 in Screw Centers
Fits Brand
Hobart
Includes
Plastic Insert and Supports
Material
Aluminum
Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851800-132
Zoro #
G902214458
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Height
1 in
Length
12.50 in

Details

Item
Door Pull
Features
10 5/8 in Screw Centers
Fits Brand
Hobart
Includes
Plastic Insert and Supports
Material
Aluminum
Type
Front or Rear Mount

Description

Material: Aluminum | Plastic Insert And Supports ;Length: 12 1/4" Overall | 311 Mm Overall ;Type: Front Or Rear Mount ;Thread: 43834 ;Screw Centers: 10 5/8" | 270 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.