Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley & Belt Kit

  • Mfr # 01-404975-00335

  • Zoro # G202237430


product price: $782.99
/ea
Free Shipping & Returns

Key Features

For Use With
Berkel 5M Automatic, 818
Fits Brand
Berkel
Height
5 in
Includes
(1) 2375-00133 Round Belt; (1) 3375-01062 Pulley; (1) 2175-05152 Set Screw
Length
5.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-404975-00335
Zoro #
G202237430
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
5.30 in
Width
0.70 in

Details

Item
Pulley and Belt Kit
For Use With
Berkel 5M Automatic, 818
Fits Brand
Berkel
Includes
(1) 2375-00133 Round Belt; (1) 3375-01062 Pulley; (1) 2175-05152 Set Screw

Description

Berkel Replacement Kit (4975-00335) For Old Style Belt;Includes:, (1) 2375-00133 Round Belt, 3/16" Dia. X 60";Circumference~;' (1) 3375-01062 Pulley~; And (1) 2175-05152;Set Screw;Berkel 5M Automatic, 818

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.