Pump and Motor Assembly, 208-240 Volt, 60HZ, 3400 RPM

  • Mfr # 00-975233-00002

  • Zoro # G515742805


product price:  $1,922.99
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Weight
29.09 lbs
Width
10.8 in
Length
14.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-975233-00002
Zoro #
G515742805
UPC #
-
Country of Origin
United States

Dimensions

Height
10.75 in
Width
10.8 in
Length
14.65 in

Details

Weight
29.09 lbs

Description

Hobart 00-975233-00002. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.