Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Asr

  • Mfr # 00-947899-00001

  • Zoro # G609535016


product price: $2,392.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
13 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-947899-00001
Zoro #
G609535016
UPC #
-
Country of Origin
Germany

Dimensions

Width
13 in
Height
13 in
Length
15 in

Description

Hobart 00-947899-00001. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.