Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Seal

  • Mfr # 00-104330

  • Zoro # G102251727


product price: $662.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Dishwasher C44, (Not C44a)
Fits Brand
Hobart
Length
3 in
Width
1.50 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-104330
Zoro #
G102251727
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in
Width
1.50 in
Height
1.50 in
Outside Dia. (In.)
1 in

Details

Item
Pump Seal
For Use With
Hobart Dishwasher C44, (Not C44a)
Fits Brand
Hobart

Description

, 1" Od;Hobart Dishwasher C44, (Not C44A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.