Zoro Homepage

Pump Seal

  • Mfr # 104329

  • Zoro # G002252633


product price: $33.69
/ea

Key Features

For Use With
Vulcan Dishwasher
Fits Brand
Hobart; Vulcan
Width
1.50 in
Length
1.50 in
Outside Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104329
Zoro #
G002252633
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.50 in
Length
1.50 in
Outside Dia. (In.)
5/8 in
Height
2.30 in

Details

Item
Pump Seal
For Use With
Vulcan Dishwasher
Fits Brand
Hobart; Vulcan

Description

, 5/8" Od;Vulcan Dishwasher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.