Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pusher Plate

  • Mfr # 291435

  • Zoro # G202257513


product price: $84.69
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart 5212, 5214, 5216, 5514, 5614, 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Length
10 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291435
Zoro #
G202257513
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Height
6 in
Width
6 in

Details

Item
Pusher Plate
For Use With
Hobart 5212, 5214, 5216, 5514, 5614, 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart

Description

Hobart 5212, 5214, 5216, 5514, 5614, 5700, 5701, 5801, 6614,;6801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.