Zoro Homepage

Quartz Element 240V 1050W 19-5/8"

  • Mfr # 825301

  • Zoro # G702285665


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1048, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Height
4 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825301
Zoro #
G702285665
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
5 in
Length
26.50 in

Details

Item
Quartz Element
For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1048, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Voltage
240 V
Phase
1
Type
Snap-In
Max. Wattage
1050 W

Description

[ 240V, 1050W, 1Ph ] [ 19-5/8" ] [Terminals Snap-In ];Socket For Snap-In Elements, , # 38-1108;( Has #14 Wire Lead );Hobart Warmer Cheesemelter Where Applicable.;Vulcan Hart Warmer Cheesemelter: 1048.;Ultra Serve Warmer Cheesemelter Where Applicable.;Wyott Warmer Cheesemelters Where Applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.