Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Element 240V 1200W 19-5/8"

  • Mfr # 00-825538

  • Zoro # G002287987


product price: $50.99
/ea

Key Features

For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1024, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Height
4 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-825538
Zoro #
G002287987
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
26 in
Width
5 in

Details

Item
Quartz Element
For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1024, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Phase
1
Voltage
240 V
Type
Snap-In
Max. Wattage
1200 W

Description

[ 240V, 1200W, 1Ph ] [ 19-5/8" ] [Terminals Snap-In ];Socket For Snap-In Elements, # 38-1108;( Has #14 Wire Lead );Hobart Warmer Cheesemelter Where Applicable.;Vulcan Hart Warmer Cheesemelter: 1024.;Ultra Serve Warmer Cheesemelter Where Applicable.;Wyott Warmer Cheesemelters Where Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.