Zoro Homepage

Quartz Element 240V 1800W 29-1/8"

  • Mfr # 00-825332

  • Zoro # G202284953


product price: $95.69
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1036, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Voltage
240 V
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-825332
Zoro #
G202284953
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
38.50 in
Width
5 in

Details

Item
Quartz Element
For Use With
Hobart Warmer Cheesemelter; Vulcan Hart Warmer Cheesemelter: 1036, Ultra Serve Warmer Cheesemelter; Wyott Warmer Cheesemelters
Features
#14 Wire Lead
Fits Brand
Hobart; Vulcan; Wyott
Voltage
240 V
Phase
1
Type
Snap-In
Max. Wattage
1800 W

Description

[ 240V, 1800W, 1Ph ] [ 29-1/8" ] [Terminals Snap-In ];Socket For Snap-In Elements, # 38-1108;( Has #14 Wire Lead );Hobart Warmer Cheesemelter Where Applicable.;Vulcan Hart Warmer Cheesemelter: 1036.;Ultra Serve Warmer Cheesemelter Where Applicable.;Wyott Warmer Cheesemelters Where Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.