Radiant 22L X 3-3/4W X 3-1/4 H

  • Mfr # 00-410602-00001

  • Zoro # G102237363


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Ghcb34s, Hmcb-51, M7806, M7809, Series Hgb
Fits Brand
Vulcan
Length
22.50 in
Width
4 in
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410602-00001
Zoro #
G102237363
UPC #
-
Country of Origin
Mexico

Dimensions

Length
22.50 in
Width
4 in
Height
3.50 in

Details

Item
Radiant
For Use With
Vulcan Broiler Ghcb34s, Hmcb-51, M7806, M7809, Series Hgb
Fits Brand
Vulcan
Material
Cast Iron

Description

Cast Iron Radiant, ( 22"L X 3-3/4"W X 3-1/4" High ),; 1" Above V, Has Tab On One End, 44 Points On Bottom.;Vulcan Broiler Ghcb34S, Hmcb-51, M7806, M7809, Series Hgb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.