Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Element 208V 5000W

  • Mfr # 00-411967-00004

  • Zoro # G102287436


product price: $351.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range Vrc, Vr5c, Vr7c
Features
#8-32 Terminals (Stud/Nut)
Fits Brand
Vulcan
Height
3-5/8 in
Length
20-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-411967-00004
Zoro #
G102287436
UPC #
-
Country of Origin
United States

Dimensions

Height
3-5/8 in
Length
20-5/8 in
Width
10-3/8 in

Details

Item
Range Grill Element
For Use With
Vulcan Range Vrc, Vr5c, Vr7c
Features
#8-32 Terminals (Stud/Nut)
Fits Brand
Vulcan
Voltage
208 V
Phase
1
Max. Wattage
5 kW

Description

Range Grill Element, [ 208V 5000W 1Ph ] ; [ 20-3/4" X 11-1/4" X 3-1/2"H ] ;[Terminals {Stud/Nut 8-32 }, ;Vulcan Range Vrc, Vr5C, Vr7C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.